1/2″ Impact Socket Set 27PCS - MBOX

Article no.: NS.550BPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number NS.550BPB
EAN / GTIN 3662424070457
Manufacturer number NS.550BPB

Description

Description:

  • The range is for all automotive work: short and long sockets as well as sockets for aluminium rims (17 - 19 - 21 mm)
  • Use Impact sockets for your safety with suitable rings and locking pins (supplied).

Feature:

  • H [mm]: 70
  • L [mm]: 475
  • D [mm]: 235
  • [kg]: 5.1

Supplied with:

  • Standard length sockets: 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 - 27 - 30 - 32 mm - Long sockets: 10 - 13 - 16 - 18 mm - Sockets for aluminium rims: 17 - 19 - 21 mm - Extension: R.215A - Associated rings and locking pins - Storage box BP. 109, dim. (L x W x H): 478 x 234 x 72 mm - Plastic insert PL.716

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart