{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Tork exelCLEAN® | |
| Manufacturer’s designation | Tork Mehrzweck-Reinigungstuch; Tork exelCLEAN® Reinigungstücher | |
| Colour | white | |
| Number | 10 | |
| Perforations | 400 | |
| Type of product | Fleece | |
| Length | 380 mm | |
| Width | 315 mm | |
| Material | Fleece | |
| Characteristics | single-use; tear-resistant | |
| Suitable for | Cleaning agent; Oils; cleaning work; dirt; solvents; water | |
| Type of packaging | Role |
| Article number | GG9184 R | |
| Manufacturer number | GG9184 R |