Fleece abrasive finishing disc 180

Article no.: GG5405 180
Set price 150 Piece (0.71 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Product details

Technical Data

Grinding media Nylon fleece
Grinding medium code A
Grit equivalent 180
Grit designation medium
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 50.8 mm
Contents 150
Version A medium
maximum speed 23,000 min-1
Type of product Non-woven abrasive

Identification numbers & Classifications

Article number GG5405 180
EAN / GTIN 4062406201968

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
High performance general-purpose nylon fleece.
Corresponds to 554052.

Application:

For cleaning, degreasing, and matt finishing of metal surfaces.
For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.

Note:

Roloc™ bristle discs can be found from No. 573510 onwards.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart