{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | 83-21 | |
| Chemical basis | anaerobic methacrylate | |
| Dynamic viscosity | 400 mPas - 600 mPas | |
| Density | 1.1 g/cm³ | |
| Shape | liquid | |
| Flashpoint | 100 °C | |
| Operating temperature range | -55 °C - 175 °C | |
| Touch dry after | 2 min - 5 min | |
| Functional strength to | 1 h - 3 h | |
| Characteristics | thixotropic; hardens quickly; mechanically resilient; corrosion-resistant; vibration-resistant | |
| Suitable for material | Steel | |
| Suitable for application area | Joint connection; Thread sealing | |
| for thread types | All | |
| for thread size M to | M20 | |
| for imperial thread size | 3/4 in | |
| Maximum gap size | 0.15 mm | |
| Strength class | high-strength | |
| minimum break-away torque | 25 Nm | |
| Disassembly | only by heating up | |
| Colour | green | |
| Capacity | 50 ml | |
| Storage temperature | 25 °C | |
| Working life after date of manufacture | 12 mo | |
| Labelling of hazardous substances | GHS05: Corrosive; GHS07 caution | |
| Type of product | Jointing product |
| Article number | GG3345 83-21 |