Value pack retaining compound, 5 pieces

Article no.: GG3345 85-21
New product
Set price 5 Piece (37.19 £ / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
6 pieces in stock

Select article variation and quantity

Manufacturer ID Set price 5 Piece (incl. VAT)

Availability

  • Labelling of hazardous substances: GHS07 caution

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 85‑21
Chemical basis anaerobic methacrylate
Dynamic viscosity 2,600 mPas - 3,400 mPas
Density 1.1 g/cm³
Shape liquid
Flashpoint 100 °C
Operating temperature range -55 °C - 150 °C
Touch dry after 2 min - 5 min
Functional strength to 1 h - 3 h
Characteristics thixotropic; fluorescent under UV light; hardens quickly; mechanically resilient; corrosion-resistant; vibration-resistant
Suitable for material Metal
Suitable for application area Joint connection; Thread sealing
for thread size M to M36
for imperial thread size 1/2 in
Maximum gap size 0.2 mm
Strength class high-strength
minimum break-away torque 30 Nm
Disassembly only by heating up
Colour green
Capacity 50 ml
Storage temperature 20 °C
Working life after date of manufacture 12 mo
Labelling of hazardous substances GHS07 caution
Type of product Jointing product

Identification & Classification

Article number GG3345 85-21

Description

Version:

When using joining as a production technique, two or more components are connected through positive contact. When using the adhesive, the full jointing face is used to establish a solid connection. It allows for high force transfer and dynamic loads (high shear strength).

Application:

High-strength, quick-curing, ideal for bonding in and bonding on bearings, bushes and gear wheels, permits larger production tolerances. Viscosity 2600 – 3400 mPas.

Supplied with:

5 × retaining compound, 50 ml, No. 083345 85-21.

Note:

Surfaces should first be treated with general-purpose cleaner No. 083391 and No. 083392.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart