LUKAS BKVW universal conical brush for stainless steel 100x13 mm for angle grinder knotted

Article no.: A350610013235
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cup brush

Identification numbers & Classifications

Article number A350610013235
EAN / GTIN 4027497361939
Manufacturer number A350610013235
L-Number L50260 336

Description

Description:

Top-Features: • Quick and easy mounting without a clamping wrench • Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread

Feature:

Brush type: Conical brush
Wire material: Flat stainless steel wire
Wire thickness: 0.5 mm
n max.: 12500 (1/min)
Product packaging: Box
Safety standard: EN 1083–2
Packaging labelling: LUKAS-ERZETT
Tool holder: Internal thread
Tool holder dimension: M14 internal thread mm
Tool width/length/height: 13 mm
Tool diameter: 100 mm

Advantage:

Machining stainless steel is not a problem for this tool. Stainless steel wire prevents rust from developing on your workpiece after machining.
Save time: This tool can be mounted directly on the machine spindle or a suitable shank with external thread. No additional tool required.

Application:

Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Titanium and nickle alloys: best suitable

Material:

Stainless steel
Steel
Titanium

Suitable for:

Brushes: best suitable
Deburring: suitable
Paint removal: best suitable
Cleaning: best suitable
Conditioning: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Polishing: -
Precision machining: -
Rough grinding: -

Note:

Stainless steel wire makes it also suitable for machining stainless steel
Quick and easy mounting without a clamping wrench
Easy working with smooth wire
Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart