Corner shelf, galvanised with cross beams, suitable for connection to racking depth: 400mm

Article no.: 990370 400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

suitable for connection to racking depth (mm) Price per 1 Piece (incl. VAT)

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 120
  • Shelf thickness: 38
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 120 kg
Shelf thickness 38 mm
Material galvanised
Thickness 38 mm
Shelf width 975 mm
Storage shelf depth 975 mm
Storage shelf front edge (dimension A) 777 mm
Storage shelf depth (dimension B) 900 mm
suitable for connection to racking depth 400 mm
Application range Storage shelf
Type of product Storage shelf

Identification & Classification

Article number 990370 400
EAN / GTIN 4045197517746
Manufacturer number 990370 400
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

3 cross beams for attachment to column frame / corner column, the galvanised corner shelf is laid on the cross beams.

Application:

For corner connection rack.

Colour:

Cross beams always anthracite grey RAL 7016 powder-coated.

Warning:

Intended use
  • Plug-in racking that can be combined independently.
  • Storage shelf for storage of workpieces and tools.
  • Use only when it is technically in good condition and safe to operate.
  • For work in industrial environments.
  • Comply with the maximum load-bearing capacity.
  • Anchor the rack in the wall or floor.

Reasonably foreseeable misuse
  • Plug-in racking that can be combined independently.
  • Storage shelf for storage of workpieces and tools.
  • Use only when it is technically in good condition and safe to operate.
  • For work in industrial environments.
  • Comply with the maximum load-bearing capacity.
  • Anchor the rack in the wall or floor.
  • Do not make any unauthorised modifications.
  • Do not overload rack and shelves.
  • Do not place articles in the cabinet roughly.
  • Do not sit or stand on the shelves.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart