{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Suitable for | wire rope (max. 1800 N/mm²) | |
| Type of joint | box joint | |
| With return spring | yes | |
| Content | single part | |
| Type of product | non-specific pliers | |
| Characteristics | cutting function | |
| Material | chromium vanadium steel | |
| Surface | chemically blacked; polished | |
| Manufacturing processes | hardened | |
| Overall length | 150 mm |
| Article number | 95 61 150 | |
| EAN / GTIN | 4003773065197 | |
| Manufacturer number | 95 61 150 | |
| L-Number | L70010 834 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |