Goggles uvex ultravision Clear sv exc.

Article no.: 9301633
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Full protection safety glasses

Identification & Classification

Article number 9301633
EAN / GTIN 4031101673479
Manufacturer number 9301633
L-Number L01660 94
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • The uvex ultravision is characterised by comfort, ergonomics and unrestricted side vision. The flexible full-vision goggles are also suitable as over spectacles and are available in versions with cellulose acetate or polycarbonate lenses, as well as in a welding protection version or with a flip-up mouth guard.

Feature:

  • Type of product: Safety glasses
  • Product name: uvex ultravision
  • Product type: Safety goggles
  • Labelling of frame: W 166 345 B CE
  • Labelling Prefix Lens: 2C-1,2
  • Lens tinting: colourless
  • Properties Disc tinting: No special properties
  • Colour (filter) Lens: colourless
  • Transmission: 91%
  • Material of frame: plastic
  • Further labelling Lens: W 1 B KN CE
  • UV protection class: UV400
  • Material of lens: Polycarbonate (PC)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart