Perforated rear panel (pair support columns + 1 perforated panel single-sided), Height 481 mm, suitable for type: 1000

Article no.: 928075 1000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
200 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for type Price per 1 Piece (incl. VAT)

Availability

  • Design version: Steel hollow section construction
  • Hoffmann perforated panel grid interval: 9×9
  • Height adjustment interval: 50
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1 mm
Hoffmann perforated panel grid interval 9×9 mm
Height adjustment interval 50 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 481 mm
suitable for type 1000
Safe working load 100 kg
Perforated panel version single-sided
Type of product Perforated rear panel

Identification & Classification

Article number 928075 1000
EAN / GTIN 4062406113025
Manufacturer number 928075 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Pair of support columns of steel hollow section 100×40×2 mm. Insertion slots at 50-mm intervals on the front face, together with threaded sockets on the front face to accept other modules / components. Perforated sheet metal panel between the columns.

Application:

For screwing to worktops of lengths 1000, 1500, and 2000 mm.

Supplied with:

Consisting of 1× pair support columns + 1× perforated panel on one side. Support arm brackets and cross braces cannot be mounted.

Colour:

RAL 7035 light grey powder coated.

Warning:

Intended use
  • Use the workbench only when in good technical condition.
  • If any faults occur which may affect safety, rectify them without delay.
  • Only mount components on the designated holes Exclusively use approved Hoffmann Group accessories for modifications or rebuilding.
  • For work in indoor industrial environments.
  • For use on dry solid floors.
  • Operate only in a dry environment.

Reasonably foreseeable misuse
  • Do not place or position on the workbench.
  • Do not carry people.
  • Not for use in areas where the floor slopes upwards or downwards.
  • Do not use in explosion hazard areas.
  • No do expose it to water, precipitation or contamination.
  • Not for use in areas where the floor is loose or unpaved.
  • Do not overload the workbench, worktop, drawers or storage shelves.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart