Water pump pliers jaw w.45mm l.300mm chrome vanadium steel

Article no.: 87966015
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 87966015
EAN / GTIN 4005887416001
Manufacturer number 87966015
L-Number L60010 4099
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • Self-clamping on the workpiece, energy-saving and non-slip
  • Slip joint with double support
  • Easily adjustable thanks to snap-in hole adjustment
  • Pinch protection against crushing injuries
  • High-quality tempered for high wear resistance
  • with corded handles
  • DIN ISO 8976

Feature:

  • Max. jaw opening (mm): 45 mm
  • Opening width adjustment: 7x
  • Handle: painted red
  • Head: red lacquered, polished
  • Alloy: Chromium vanadium steel
  • Length mm (L): 300 mm
  • Weight: 485g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart