Pliers set polished MK 3pcs

Article no.: 87800025
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 87800025
EAN / GTIN 4005887010445
Manufacturer number 87800025
L-Number L60010 7721

Description

Description:

  • Common equipment for universal application in industry, craft, workshop and household
CONTENT 3-piece Assortment in high quality fabric bag
  • 1x 524205 Nose nose pliers/telephone pliers, 200
    mm 1x 545310 combination pliers, 180 mm 1x 587220 side cutters, 160 mm
  • ;
    • Polished, ergonomic handles with multi-component sleeves

    Feature:

    • Number of tools: 3
    • Content: 1x 524205 Flat nose pliers/telephone pliers, 200 mm1x 545310 Combination pliers, 180 mm1x 587220 Side cutters, 160 mm
    • Length [mm): 295 mm
    • Weight: 754 g

    Services & product advisors

    Create new article code

    Change article code

    By means of article codes you can record your internal item numbers in the eShop.

    Share this product

    or copy this link

    Add to shopping list

      Direct purchase

      Sign in to your Account

      To shopping cart