Club hammer

Article no.: 8635560
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 6475
Material of head steel
Overall length 280 mm
Unit for weight without handle metric
Weight without handle 1,500 g
Material, handle Hickory wood
Type of product club hammer
Content single part
Handle handle

Identification & Classification

Article number 8635560
EAN / GTIN 4010883863551
Manufacturer number 8635560
L-Number L60160 5253
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 Remscheid, Germany, www.gedore.de

Description

Description:

  • With ash (E 20 E) or hickory handle (E 20 H) DIN 5135 up to 2000 g
  • With hickory handle DIN 5135 up to 2000 g

Feature:

  • 1000 V insulated: no
  • Handle material: Hickory
  • head weight [g]: 1500 g
  • Magnet [mm]: no
  • REACH registration available: no
  • Total length [mm]: 280 mm
  • VDE certified: no

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart