Spare tapered collar

Article no.: 8593970
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Keil

Identification numbers & Classifications

Article number 8593970
EAN / GTIN 4010883859394
Manufacturer number 8593970
L-Number L60160 5371

Description

Description:

For safe fastening of the wooden handles

Feature:

  • Outer Ø [mm]: 7 mm
  • Total length [mm]: 12 mm
  • Contents (number of pieces): 1 pcs.
  • Wedge diameter [mm]: 7 mm
  • Nominal length [mm]: 12 mm
  • Net weight [kg]: 0,001 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart