Version:
Overall Length: 200 m
Overall Width: 70 mm
Description:
3M™ Scotchlite™ Reflective Material 5545 with high reflection values for flame resistant safety garments requiring breathability, such as knit T-shirts, sweatshirts, or outerwear that undergo industrial laundering.
Feature:
Reflective transfer film helps to enhance the visibility of the wearer at night or in low-light conditions
Can be used for flame retardant protective clothing as per EN 469
Very good washability in home laundering at 60°C
Very good washability in an industrial laundering process at 75°C with tumble drying at 90°C or tunnel finishing at 155°C
Very good washability in a disinfectant industrial laundering process at 75°C with tumble drying at 90°C or tunnel finishing at 155°C
OEKO-TEX standard 100 certified
Comfort enhanced by lighter, more breathable and more flexible trim