3M™ Solus™ 2000 Safety Glasses, Blue/Grey Temples, Anti-Fog/Anti-Scratch, Reader +2.5 Clear Lens, S2025AF-BLU, 20/Case

Article no.: 7100218151
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Safety glasses

Identification numbers & Classifications

Article number 7100218151
EAN / GTIN 58887862355274
Manufacturer number 7100218151
L-Number L01110 549

Description

Version:

Adjustable ratchet temples
Readers with anti-fog/anti-scratch coating that come in a range of diopters: +1.5, +2.0 or +2.5.
Polycarbonate lenses absorb 99.9% of UVA and UVB rays
Meets the requirements of EN166-2001 standard as an impact rated spectacle

Description:

3M™ Solus™ Safety Reader Glasses 2000 Series are our stylish safety glasses which feature temple arms with an adjustable ratchet for a customised fit and different reader options.

Feature:

Stylish, low profile half frame 3M™ Solus™ Safety Readers Range with adjustable ratchet temples to adjust the lens for facial features and eyeglass position
Available in a range of diopters: +1.5, +2.0 or +2.5
Semi-soft nose and soft temple ends to improve comfort and fit
Anti-Scratch/Anti-Fog Coating Performance

Note:

Assembly, automotive, aerospace, construction, demolition, plant maintenance, food and beverage manufacturing, forestry, law enforcement, engineering, metal fabrication, mining, oil and gas, chemical and pharmaceutical, road construction.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart