3M™ First Base™ 3 Bump Cap 2030596, Classic, Dark Green, Reduced Peak, 55mm, 20 ea/Case

Article no.: 7100217857
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Impact cap

Identification numbers & Classifications

Article number 7100217857
EAN / GTIN 04054596715301
Manufacturer number 7100217857
L-Number L01110 627

Description

Version:

Product Colour: Green
Provides industrial bump protection to EN812:A1
Lightweight micro-fibre fabric reduces humidity and permits air circulation
Side-mesh ventilation enhances breathability
Flexible shell design fits a wide range of head sizes

Description:

3M™ First Base™ 3 Bump Cap Classic in dark green provides head protection to EN812:A1, with a baseball cap design and reduced peak length (55 mm). It’s made with lightweight micro-fibre fabric and has side-mesh ventilation. This is combined with a flexible, ergonomic ABS shell.

Feature:

Protects wearer from light contact with stationary objects
Available in a range of colours
Optional custom logo embroidery

Note:

Light industry, general manufacturing

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart