Version:
Product Colour: White
Size: 3XL
Soft, well-draping, laminated microporous material
2-way zipper with sealable storm flap for added on-off convenience and extra protection
Knitted cuffs with elasticated waist and ankles for increased comfort and freedom of movement
Description:
3M™ Protective Coverall 4545 offers notable comfort from the premium bicomponent non-woven which is soft yet strong and extruded with a microporous PE laminate allowing for air and moisture to evaporate. The 3M protective coverall 4545 has a high tensile strength, is ultra-low linting and has an effective barrier against infective agents, liquids and particles.
Feature:
Designed to be comfortable but highly protective to CE Category III, Type 5/6 hazardous dusts and limited liquid splashes
Soft and light, ultra low-linting laminated microporous material that drapes and hangs well over the body facilitating ease of movement
3 panel hood, 2-way zip and storm flap with sealable tape with elasticated back and ankles to reduce the risk of skin exposure
Knitted cuffs and elasticated waist and ankles for increased comfort and freedom of movement
Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
EN 1073-2 nuclear particulate hold out
Note:
Work in the pharmaceutical industry
Asbestos disposal
Asbestos inspection
Paint spraying & coating
Insulation work
Easy industrial cleaning
Machine maintenance
Cleanroom applications
Grinding & polishing
Cement manufacturing