Scotch-Brite™ Cut and Polish Roll, 50 mm x 5 m, A MED

Article no.: 7100182226
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7100182226
EAN / GTIN 53134375232161
Manufacturer number 7100182226
L-Number L51710 84

Description

Version:

Tight and dense construction allows for aggressive blending, cleaning, and polishing on metal surfaces
Conformable and flexible for getting into hard-to-reach spots
Overall Length: 5 m
Overall Width: 500 mm
Extremely durable material provides a long lifespan

Description:

Scotch-Brite™ Cut and Polish Roll features a tough, tight and dense web that is conformable – allowing it to adapt to unique contours and get into hard to reach areas. Our cut and polish rolls can be used manually or on an in-line sander for metalworking, paint preparation or coating and corrosion removal.

Feature:

Dense construction allows for aggressive blending, cleaning and polishing on metal surfaces
Load resistant design assures consistent action across the sheet
Conformable and soft for an even finish
Flexible for getting into hard to reach spots
Extremely durable

Note:

Can be used manually or on an in-line sander for metalworking, paint prep or coating and corrosion removal

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart