Scotch-Brite™ Finishing Flap Brush CF-FB, 200 mm x 50 mm x 76.2 mm, 5A FIN

Article no.: 7100139679
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Abrasive strip wheel

Identification numbers & Classifications

Article number 7100139679
EAN / GTIN 08021684332319
Manufacturer number 7100139679
L-Number L51710 1139

Description

Version:

Soft density and med/fine/very fine abrasive grades produce brushed surfaces without compounds
Provides more surface contact than bristle-type brushes
Continuously supplies fresh abrasives for consistent, uniform finishes
Overall Width: 50 mm
Achieves decorative finishes on metal, wood, and composites

Description:

Scotch-Brite™ Finishing Flap Brush is constructed from sections of non-woven material slit lengthwise and bonded to a cylindrical core. Our flap brushes are available with aluminium oxide that continuously supplies fresh abrasives for consistent, uniform finishes.

Feature:

Provides more surface contact than pot brushes
Delivers continuously fresh grinding media for uniform, uniform surfaces
Soft and adaptable for a smooth finish without chatter marks
Non-woven web is load and heat resistant, enabling fine finishing results on a variety of materials

Note:

For preparation and finishing tasks such as brushed finishes on copper, brass, stainless steel, aluminium and other metals
Use for aesthetic finishing applications, smoothing wood fibres, defuzzing wood, plastic, composite surfaces and sealer scuffing

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart