3M™ General Purpose Masking Tape 201E, Beige, 72 mm x 50 m, 0.135 mm

Article no.: 7100044328
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 16 Piece
  • Order steps: 16 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cover strip

Identification & Classification

Article number 7100044328
EAN / GTIN 04046719937608
Manufacturer number 7100044328
L-Number L01310 978
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

This tape is designed for general use in industrial applications with a slight need for temperature and water resistance such as short-term paint masking and sealing applications. It provides a good instant adhesion and holding power that resists lifting or curling. Its crepe paper backing offers conformability that will maintain integrity when formed around corners. Its good solvent and moisture resistance helps to resist paint bleed through and provides good paint lines due to its clean removability in one piece with no residue from most surfaces.

Advantage:

  • Good instant adhesion and holding power that resists lifting or curling
  • Good solvent and moisture resistance, for indoor use
  • Conformable tape, does not tear when unfolding
  • Operating temperature range up to 80°C / 1h
  • Reduces paint build-up and provides good paint lines, helps resist paint bleed through

Recommendation:

  • General purpose short-term paint applications
  • Masking for joint sealing applications
  • Use for temporary fixing, attaching or holding
  • Label marking

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart