3M™ VentureShield™ Paint Protection Film 7510CC/CS-LD, 56424, 610 mm x 30.48 m
Product details
Identification & Classification
| Article number | 7100016842 | |
| EAN / GTIN | 50051115564241 | |
| Manufacturer number | 7100016842 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |
Description
Description:
A Double Layer of Invisible Protection
3M™ VentureShield™ Paint Protection Film 7510CC/CS-LD is an 8 mil (203micron) urethane film with a clear coat and cap sheet liner. When applied, the film is virtually clear and almost indistinguishable from the original finish. It comes with a clear acrylic pressure sensitive adhesive (PSA) on one side that adheres easily and securely to automotive paint systems, shielding the surface beneath from damage.
This tough, thermoplastic polyurethane film offers excellent conformability around contours, while providing hard-wearing protection to vulnerable painted surfaces such as car hoods and lower ledges and panels. 3M™ VentureShield™ Paint Protection Film (PPF) is further reinforced with a topcoat that provides a second layer of urethane for even greater protection against wear and tear, maintaining the new car look that owners desire.
Cost-Effective Defense
Paint protection film, also known as “clear bra” or “chip guard”, is one of the best ways to preserve the showroom quality finish of a vehicle. The tough, durable, virtually invisible urethane film will keep vehicles looking newer longer, without changing the design features or color, by creating a barrier and protecting vulnerable areas such as front bumpers, hoods, side mirrors, door handle cavities, fenders, door edges, and rocker panels. It holds up under high heat, UV exposure and salt spray. Preserving the finish of a vehicle with paint protection film (PPF) keeps it looking newer longer, and can enhance the resale value of the vehicle in the future.
Five Year Warranty
3M™ VentureShield™ Paint Protection Film is designed for proven, cost-effective performance for five years. When longer-term performance is desired, we recommend our premium Scotchgard™ Paint Protection Film Pro Series - with advanced “self-healing” technology and stain resistant qualities that are warrantied for 7 years. For further details, please consult the product warranty card.
Leave it to the Professionals
3M strongly recommends that 3M™ VentureShield™ Paint Protection Film (PPF) be installed by a professionally trained installer. These are skilled installers in applying the film around compound curves, challenging grillwork, wheel openings, bumpers and all other areas on vehicles. The film is cut using a computer-designed kit that is model-specific, thereby delivering a precise fit that makes the film almost undetectable. For the trained technician, 3M PPF kits are easy to cut and install.
3M™ VentureShield™ Paint Protection Film 7510CC/CS-LD contains a high strength backing that features excellent abrasion, puncture, and tear resistance, along with high heat and moisture resistance. It has a high tensile strength of 2900 PSI (20 MPa), and elongation of 400%, providing ease of application around contours.
Advantage:
- OEM-approved film used to provide blackout appearance around automotive side glass
- A substitute for paint in areas of the automotive body that are expensive or difficult to paint
- Helps eliminates time and expense of paint processes and related steps
- High-gloss black surface is an effective design tool for brand differentiation and visual impact
- Top clearcoat adds design flexibility
- Modified acrylic adhesive delivers strong final adhesion and high shear performance
- Die-cut, pre-masked parts and simple dispensing tools help reduce production costs