Spare cutter head for 71 82 950 complete with screws

Article no.: 71 89 950
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 71 89 950
EAN / GTIN 4003773066842
Manufacturer number 71 89 950
L-Number L70010 1679
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de

Description

Description:

  • cutting capacity up to 48 HRC hardness
  • robust cutting edges are additionally induction-hardened, cutting edge hardness approx. 62 HRC
  • forged-in stopper with comfortable shock- absorber
  • good access due to very flat construction of head and joint area
  • ergonomically angled handles to minimise effort
  • sturdy non-slip two-colour multi-component handle sleeves
  • precise adjustment (12 positions) by eccentric bolt
  • high cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio
  • bolted cutter head, replaceable

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart