3M™ Reusable Half Mask Respirator, Small, 6100

Article no.: 7000146845
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 8 Piece
  • Order steps: 8 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Half-face mask

Identification & Classification

Article number 7000146845
EAN / GTIN 04046719375899
Manufacturer number 7000146845
L-Number L01110 6
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

For economical, low-maintenance reusable masks that are easy to handle, use 3M™ Reusable Half Face Mask 6000 Series. Our reusable half masks are designed for simplicity, with an elastomeric material that’s lightweight and comfortable to wear over long shifts, a cradle head harness and easy-fasten neck strap. They provide protection against gases, vapours and particulates, and feature a bayonet-style connection that fits to a broad range of twin, lightweight filters, depending on your individual needs. The twin-filter design evenly balances weight across the mask, and the low profile means minimal impact to your field of vision and better compatibility with welding and grinding shields. They can be used with 3M™ Supplied Air Systems for your increased convenience and flexibility, and connect with all 3M™ 2000, 5000 and 6000 Series filters (except 3M™ 6098 or 6099). The 6000 Series has a specially designed range of spares and accessories to help you maintain the right level of comfort and protection when parts become worn or damaged. They’re available in three sizes; small, medium and large.

Advantage:

  • Economical, low maintenance and easy to handle
  • Reusable half masks designed for simplicity
  • Cradle head harness and easy-fasten neck strap
  • Lightweight elastomeric material for comfort during long work shifts
  • Low-profile design minimises interference with field of view
  • Twin-filter design for even distribution of weight and minimal obstruction to field of vision
  • Bayonet-style connection fits to a broad range of filters
  • Protects against gases, vapours and particulates
  • Compatible with 3M™ 2000, 5000 and 6000 Series filters to suit your individual needs
  • Can be used with 3M™ Supplied Air Systems for your increased convenience and flexibility
  • Available in three sizes; small, medium and large

Recommendation:

  • Protection against hazardous vapours, gases and particulates

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart