Scotch® ATG Adhesive Transfer Tape 926, Clear, 6 mm x 33 m, 0.13 mm

Article no.: 7000116661
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000116661
EAN / GTIN 05010027783652
Manufacturer number 7000116661
L-Number L01310 1165

Description

Version:

A soft pressure sensitive adhesive system that features high initial adhesion and good holding power to a variety of materials including most plastics.
The ATG tape system delivers a controlled application of the adhesive while the liner rewinds into the ATG applicator. It bonds on contact, and works on a variety of substrate or material combinations.
Overall Length: 33 m
Overall Width: 6 mm
Leaves no mess, no residue and no odour

Description:

Use Scotch® ATG Adhesive Transfer Tape 926 as a safe alternative to hot melt adhesives that features high initial adhesion and good holding power to a variety of materials including most plastics. Our transfer tape is an acrylic, reverse wound, pressure sensitive adhesive on a densified kraft paper liner that can be used with Scotch® ATG Adhesive Applicators.

Feature:

A high performance adhesive transfer film tape that works a wide variety of substrates and materials. It offers excellent solvent resistance and can be used in high temperature applications.
Modified acrylate adhesive// Modified acrylate adhesive
The ATG tape system is versatile, convenient, quick and easy to use. There is no mess or clean up. It is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives. Safer than hot melt adhesives.
Very good chemical resistance// Very good chemical resistance
Very high temperature and UV resistance

Note:

Use for high bond strength, high shear strength and high temperature performance
Holding and fixturing in product assembly
Bonding folders and boxes with good resistance to flap lifting
Bond thin metal panels

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart