3M™ Cold Shrink End Cap EC-3

Article no.: 7000100909
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cable grommet

Identification numbers & Classifications

Article number 7000100909
EAN / GTIN 50051138524420
Manufacturer number 7000100909
L-Number L01310 1361

Description

Version:

Product Colour: Black
Quick, clean and easy to install
Overall Length: 80 mm
Protects from moisture, contamination, corrosion, ozone, ultraviolet (UV) radiation, physical contact and other environmental hazards
5-year shelf life from date of manufacture

Description:

3M™ Cold Shrink End Caps EC Series are close-ended, tubular rubber sleeves that are factory expanded and loaded onto a removable core. When positioned over the end of a cable, pipe or other cylindrical object, the core is removed to provide a reliable environmental seal. Four different End Caps are available to accommodate a wide range of diameters from 11.7 mm up to 84.3 mm.

Feature:

Close-ended, tubular EPDM rubber sleeves that are loaded onto a removable core
Resists water, alkalis, acids, abrasion and ozone
Provides moisture sealing and physical protection for cables and pipes
Made of EPDM rubber which contains no chlorides or sulfur
Simple and fast installation without any tools
RoHS 2011/65/EU Compliant

Note:

For protection of cables, pipes and other cylindrical objects against penetration of dirt, moisture and mechanical damage.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart