3M™ Reusable Half Mask Respirator Kit, A2P3 R Filter, Large Mask, 7523L

Article no.: 7000061556
Set price 4 Piece (72.87 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Set price 4 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000061556
EAN / GTIN 04046719131624
Manufacturer number 7000061556
L-Number L01110 144
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

For a reusable respirator that’s comfortable to wear, use 3M™ Reusable Half Face Mask 7500 Series. The facepiece has a soft sealing surface that’s been specially designed with the end-user in mind. Our 7500 Series features the 3M™ Cool Flow™ Valve to reduce heat build-up by allowing warm, exhaled air to escape. And with low breathing resistance, they’re comfortable to wear and work in for many hours at a time. The unique head harness fits well with our hardhats and hearing protection, and the optional drop-down strap design provides stability and ease of use. A twin-filter design means the weight is evenly distributed with minimal obstruction to your field of vision. They protect against gases, vapours and particulates, and the bayonet-style connection fits to a broad range of twin lightweight filters which can be equipped to your individual needs. The Reusable Half Face Mask 7500 Series can be used with 3M™ Supplied Air Systems for your increased convenience and flexibility, and connects with all 3M™ 2000, 5000 and 6000 Series filters (except 3M™ 6098 or 6099). They’re available in three sizes; small, medium and large. The 7500 Series has a specially-designed range of spares and accessories to help you maintain the right level of comfort and protection when parts become worn or damaged.

Advantage:

  • Soft sealing surface and low breathing resistance makes them comfortable to wear for long durations
  • Cool Flow™ Valve helps reduce heat build-up by allowing warm, exhaled air to escape
  • Twin-filter design for even distribution of weight and minimal obstruction to field of vision
  • Bayonet-style connection fits a broad range of filters
  • When used with the correct 3M bayonet filter it can protect against, gases, vapours and/or particulate hazards
  • Unique head harness and optional drop-down strap design provide stability and ease of use
  • Compatible with 3M™ 2000, 5000 and 6000 Series filters to suit your individual needs
  • Can be used with 3M™ Supplied Air Systems for your increased convenience and flexibility
  • Spares and accessories help you maintain the right level of comfort and protection
  • Available in three sizes; small, medium and large

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart