3M™ Polyester Tape 8901

Article no.: 7000049596
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000049596
EAN / GTIN 50051111927668
Manufacturer number 7000049596

Description

Version:

Product Colour: Blue
Works in demanding conditions from -50°C to 204°C with clean removal during high-temperature masking operations
Overall Length: 65.83 m
Overall Width: 19.05 mm
Removes cleanly from stainless steel, anodized aluminum and glass after a 5 hour bake cycle at 350ºF (177ºC)

Description:

Thin and conformable, our 3M™ Polyester Tape 8901 excels in high temperature masking operations such as powder coat painting. Coated with a silicone adhesive, this tape bonds to a variety of difficult surfaces. It is chemical resistant and performs under a wide range of temperatures and environments.

Feature:

Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
Clean removal during high-temperature masking operations such as powder coating
Polyester film offers excellent thermal and chemical resistance while maintaining flexibility
Silicone adhesive provides clean removal from a variety of surfaces
Translucent blue backing provides easy identification and positioning

Note:

Masking parts for high temperature powder coat painting
Splicing of silicone liners, films and papers
Provides a good barrier for the separation of dissimilar metals

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart