Scotch-Brite™ Radial Bristle Disc , 76 mm x 9.52 mm, P120

Article no.: 7000000749
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 40 pieces
  • Order steps: 40 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Wheel brush

Identification numbers & Classifications

Article number 7000000749
EAN / GTIN 50048011242816
Manufacturer number 7000000749
L-Number L51710 672

Description

Version:

Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
Flexible bristles require less pressure than wire brushes and conform to contours, even on complex parts
Bristle spacing is ideal for coating removal and other high-loading substances
Free from wire filaments for improved safety

Description:

Scotch-Brite™ Radial Bristle Disc features 3M Ceramic Abrasive Grain and moulded, flexible bristles for more surface contact than wire brushes and abrasive staying power for the entire disc life. Our fast-running disc removes surface defects including paint, stains, burns and rust from large areas.

Feature:

Moulded abrasive-filled bristles strip, deburr, blend, finish, polish, clean and remove coatings
Get aggressive cutting and consistent finish quality for the entire disc life with 3M Ceramic Abrasive Grain
Flexible bristles need less pressure than wire brushes and conform to contours, even on complex parts
Contains no wire filaments for improved safety
Use on a robot system, bench grinder, straight grinder or flexible shaft

Note:

Remove paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas
Use on aluminium, brass, bronze, carbon steel, cast iron, stainless steel, and other metals
Apply in general industrial, aerospace, automotive, metalworking and transport industry applications
Use to strip, deburr, blend, finish, polish, clean, and remove coatings

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart