Scotch-Brite™ EXL Deburring Wheel , 152 mm x 25.4 mm x 25.4 mm, 8A MED

Article no.: 7000000734
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Compact disc

Identification numbers & Classifications

Article number 7000000734
EAN / GTIN 50048011136177
Manufacturer number 7000000734
L-Number L51710 1110

Description

Version:

Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
Convolute construction keeps the wheel running smooth, producing a consistent, superior finish
Unique resin system minimizes smearing, reducing time spent cleaning surfaces
Unitized construction compresses abrasive web for greater density and durability

Description:

Use Scotch-Brite™ EXL Deburring Wheel, featuring a unique resin system that produces less smearing, reducing clean and prep time. These EXL deburring wheels are available in silicon carbide or aluminium oxide abrasive mineral.

Feature:

Solid, dense and conformable wheel produces a professional finish – without undercutting, gouging, or distorting the workpiece
Convolute construction keeps the wheel running smoothly – producing a consistent, superior finish
Unique resin system minimises smearing, reducing time spent cleaning surfaces
Minimises heat build-up to reduce risk of discolouration and warping on heat-sensitive substrates
Minimizes heat build up to reduce risk of discoloration and warping on heat-sensitive substrates

Note:

Deburrs, finishes, and polishes all types of metals, composites, glass and leaves a smooth, clean surface
Deburring of shaft and piston rods before hard chrome plating
Deburring of turbine blades, stamped flat parts, thread guides and machine parts
Deburring of gears, die-cast and die-cast parts, car parts (e.g. piston rings, pistons)
Separation lines on casted and pressed parts

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart