Machine lifter

Article no.: 6931
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hydraulic machine lifter

Identification numbers & Classifications

Article number 6931
EAN / GTIN 4017976069319
Manufacturer number 6931
L-Number L90070 92

Description

Version:

mounted

Description:

For lifting of machines and other heavy loads. Easy lifting with lifting claw and end plate by means of installed hydraulic hand pump. Precise lowering via lowering valve, overload valve. Pump lever detachable. Swivelling of housing by 360°, variable range of application. Sturdy compact steel construction, coating blue RAL 5007.

Feature:

Total load capacity (kg): 5000
Total width (mm): 140
Total depth (mm): 320
Total height (mm): 368 - 573
Lifting range (mm): 368 - 573
Note: lifting range at lifting claw 25-230 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart