Circlip pliers for external rings angled 122-300mm

Article no.: 6702860
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 6702860
EAN / GTIN 4010886670286
Manufacturer number 6702860
L-Number L60160 2858

Description

Description:

  • Tips and lock lever zinc-plated
  • Lever handle-end red dip-insulated
  • Finger protection
  • Reinforced safety arms
  • Precision machined, oil hardened and annealed
  • E-8000 A = pair of spare tips
  • Pair of replacement tips available

Feature:

  • 1000 V insulated: no
  • Handle design [inch]: Dive insulated
  • Hardening process [mm]: oil-hardened and tempered
  • Joint types [mm]: mounted joint
  • Material: Chrome-vanadium steel
  • Non-sparking version: no
  • Opening spring available: no
  • REACH registration available: no
  • Shaft diameter [inch]: 4.13/16-11.7/8
  • Shaft diameter [mm]: 122-300
  • Tip Ø: 3,5 mm
  • Total height [mm]: 45 mm
  • Total length [mm]: 560 mm
  • Total width [mm]: 190 mm
  • VDE certified: no

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart