Circlip pliers f.external rings straight 252-400mm

Article no.: 6701970
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 6701970
EAN / GTIN 4010886670194
Manufacturer number 6701970

Description

Description:

  • Black, tips and lock lever zinc-plated
  • The toothed bracket stops the pliers legs from straddling beyond the permitted working area
  • This ensures safe working even in hidden fitting positions
  • Locking pin can be replaced
  • Non-crush type release-lever with handle recesses, red dip-insulated
  • Precision machined, oil hardened and annealed
  • E-8000 A = pair of spare tips
  • Pair of replacement tips available

Feature:

  • 1000 V insulated: no
  • Handle design [inch]: Dive insulated
  • Hardening process [mm]: oil-hardened and tempered
  • Joint types [mm]: mounted joint
  • Material: Chrome-vanadium steel
  • Non-sparking version: no
  • Opening spring available: no
  • REACH registration available: no
  • Shaft diameter [inch]: 9.15/16-15.13/16
  • Shaft diameter [mm]: 252-400
  • Tip Ø: 4,5 mm
  • Total height [mm]: 25 mm
  • Total length [mm]: 585 mm
  • Total width [mm]: 200 mm
  • VDE certified: no

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart