Spark plug gauge

Article no.: 6549570
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Thickness gauge

Identification numbers & Classifications

Article number 6549570
EAN / GTIN 4010886654958
Manufacturer number 6549570
L-Number L60160 3444

Description

Description:

Gauge wires in precision steel wire

Feature:

  • 1000 V insulated: no
  • Blade thickness [mm]:
    • 40
    • 50
    • 60
    • 70
    • 75
    • 80
    • 90
    • 100
  • Design: With electrode adjuster, gauge wires made of precision steel wire
  • Material: Precision steel wire
  • Number of sheets: 8
  • REACH registration available: no
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart