Combination swivel head wrench UD profile 19 mm

Article no.: 6512810
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 6512810
EAN / GTIN 4010886651285
Manufacturer number 6512810
L-Number L60160 3357

Description

Description:

  • With hole for tommy bars 26 D and 26 RS (please order separately)
  • GEDORE vanadium steel 31CrV3, heads polished, chrome-plated
  • Chrome-vanadium steel 31CrV3, chrome-plated
  • Heads ground

Feature:

  • 1000 V insulated: no
  • 26 D: 8
  • 26 RS: 2
  • Design: Slim shape, with freely movable socket end
  • diameter 1 [mm]: 26,7
  • Head height 1 [mm]: 8 mm
  • Insert Ø 1: 26,7 mm
  • Material: 31CrV3
  • REACH registration available: no
  • Total length [mm]: 283 mm
  • VDE certified: no
  • Width across flats [mm]: 19
  • Width across flats 1 [mm]: 19

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart