Planishing hand anvil

Article no.: 6457290
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Wedge

Identification numbers & Classifications

Article number 6457290
EAN / GTIN 4010886645727
Manufacturer number 6457290

Description

Description:

Enamelled, with ground faces

Feature:

  • 1000 V insulated: no
  • Dimension (L x W x H): 120x58x23
  • Magnet [mm]: no
  • Material: Tempered steel
  • REACH registration available: no
  • Surface: lacquered, working surfaces ground
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart