GEPI 1.57-0.15RX IC908 Precision Double-Ended Inserts for Internal Grooving Next to Shoulder

Article no.: 6403582
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6403582
EAN / GTIN 7291075158298
Manufacturer number 6403582
L-Number L23940 459

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.15 mm, Cutting Depth Maximum (CDX) 2 mm, Cutting Width (CW) 1.57 mm, Insert Length (INSL) 10 mm, Overall Length (OAL) 10 mm

Feature:

  • Chip Breaker Type FG
  • Corner Radius (RE) 0.15 mm
  • Corner Radius Tolerance (+/-) (RETOL) 0.03 mm
  • Cutting Depth Maximum (CDX) 2 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width (CW) 1.57 mm
  • Insert Length (INSL) 10 mm
  • Max. Grooving Feed (fg(max)) 0.05 mm/rev
  • Min. Grooving Feed (fg(min)) 0.02 mm/rev
  • Overall Length (OAL) 10 mm

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart