XNUW 2406-05 IC28 Blank Inserts for Wide Profile Grooving

Article no.: 6402781
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series V-LOCK

Identification numbers & Classifications

Article number 6402781
EAN / GTIN 7291075112597
Manufacturer number 6402781
L-Number L23940 926

Description

Description:

Groove/Turn Indexable Inserts, Cutting Width (CW) 24.5 mm, Inscribed Circle Diameter (IC) 15.87 mm, Insert Thickness (S) 6.35 mm

Feature:

  • Cutting Width (CW) 24.5 mm
  • Fixing Hole Diameter (D1) 5.5 mm
  • Inscribed Circle Diameter (IC) 15.87 mm
  • Insert Length (INSL) 25 mm
  • Insert Thickness (S) 6.35 mm

Suitable products

Tool holders

From the same series "V-LOCK" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart