GIQR 8-MT-0.05 IC528 Internal Threading Inserts with a 60° Partial Profile for Threading in 8 mm and Larger Holes

Article no.: 6402488
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 6402488
EAN / GTIN 7291075102741
Manufacturer number 6402488
L-Number L23940 13

Description

Description:

On-Edge Threading Indexable Inserts

Feature:

  • Corner Radius (RE) 0.05 mm
  • Cutting Edge Length (L) 7.78 mm
  • Thread Form Type (THFT) VP60
  • Thread Pitch Maximum (TPX) 1.59 mm
  • Thread Pitch Minimum (TPN) 0.5 mm
  • Threads per Inch Maximum (TPIX) 50 Threads/″
  • Threads per Inch Minimum (TPIN) 16 Threads/″

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart