MG 12.7-08C16 Internal Grooving, Turning and Threading Bars

Article no.: 2800917
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHAMGROOVE
Type of product Clamp toolholder

Identification & Classification

Article number 2800917
EAN / GTIN 7291075102819
Manufacturer number 2800917
L-Number L23920 1090

Description

Description:

Groove/Turn Indexable Holders ,Connection Diameter Machine Side (DCONMS) 1/2″ ,Cutting Width Maximum (CWX) 0.118″ ,Cutting Width Minimum (CWN) 0.02″ ,Overall Length (OAL) 3.7″

Feature:

  • Connection Diameter Machine Side (DCONMS): 1/2″
  • Cutting Depth Maximum (CDX): 0.059″
  • Cutting Width Maximum (CWX): 0.118″
  • Cutting Width Minimum (CWN): 0.02″
  • Functional Width (WF): 0.19″
  • Minimum Bore Diameter (DMIN): 0.315″
  • Overall Length (OAL): 3.7″

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart