• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Nut spinner with 2-component Haptoprene® T-handle, blade length 200 mm, Width across flats: 6mm

Article no.: 622550 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Not available
0 pieces in stock

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 6 mm
overall length 263 mm
Blade length 200 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification & Classification

Article number 622550 6
EAN / GTIN 4045197721624
Manufacturer number 622550 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Cleanly formed, deep hexagon spinner head.
Ergonomically shaped T-handle with easy-grip Haptoprene® surface and an impact-resistant plastic core. Blade of chrome vanadium special alloy. Surface nickel-plated and chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart