Safety gloves uvex power protect V1000 Sizes 11

Article no.: 6084011
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove size 11
Type of product Electrician's gloves

Identification & Classification

Article number 6084011
EAN / GTIN 4048612085431
Manufacturer number 6084011
L-Number L01690 253
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • The body is exposed to the greatest risk of electric shock when working on electrical equipment. The uvex power protect V1000 safety glove offers safe protection against electrical voltages up to 1000V. The natural latex is highly insulating and protects the wearer from electrical discharges through the body. The flexibility of the glove makes it comfortable to wear and provides a good sense of touch. The glove has been tested for class 1 arc fault protection in accordance with EN 61482-1-2 (box test). The combination of uvex arc protect g1 and uvex power protect V1000 has been tested for class 2 arc fault protection in accordance with EN 61482-1-2.

Feature:

  • Type of product: Safety glove
  • Product name: uvex power protect V1000
  • Product type: Electrician’s gloves
  • Colour (filter): red
  • Version: With cuff
  • Coating: Natural latex
  • Size: 11
  • Reuse: Reusable (R)
  • Outer material: Without lining

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart