Tungsten carbide burrs ceramic bonded 25x6/1l100 mm C FINEC400

Article no.: 583
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bench stone

Identification & Classification

Article number 583
EAN / GTIN 9003170005838
Manufacturer number 583
L-Number L50140 1171
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The ceramic hollow chisel stones are the preferred choice for honing close-toothed tools. The different grit sizes allow you to customise your tool. Thanks to the conical shape, you can grind and deburr right down to the base of the tooth.

Feature:

  • Shape: 90HM HOLLOW CHISEL STONE
  • Grit size: 400
  • Vs /max: 35 m/s
  • Specification : CFEIN
  • Dimension (W x C / C1 l L): 25 x 6 / 1 l 100 mm
  • Container diameter: 25 mm
  • Thickness: 6 mm
  • Bore: 100 mm

Advantage:

  • Individual application
  • Top results
  • Wide range

Application:

  • For honing close-toothed tools

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart