Digital ABS Depth Gauge IP67 0-300mm

Article no.: 571-253-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Depth gauge

Identification numbers & Classifications

Article number 571-253-20
EAN / GTIN 4946368846446
Manufacturer number 571-253-20
L-Number L40010 13798

Description

Description:

This Digital Depth Gauge is IP67 coolant proof and offers you the following benefits: ABSOLUTE System gives you reliable measurements. Its base and measuring faces are hardened and micro-lapped for robustness. It has excellent resistance against water and dust (IP67 protection level) enabling you to use it in machining situations that include splashing coolant fluid. Extremely resistant to both coolants and lubricants.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 300
Digit increment: 0.01 mm
Accuracy: ±0.03 mm
Limit value of the measuring deviation E MPE: ±0.03 mm
Display: LCD, character height 9 mm (150, 200 mm) 11 mm (300 mm)
Max. Reaction speed: Unlimited mm/s
Low voltage alarm: Yes
Inch/metric: metric
Scope of delivery: Incl. box, 1x battery
Power supply: 1x battery SR-44
Battery life: Approx. 5 years

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart