GARANT Master Uni rough grinding disc, Disc ⌀×disc width: 115X7mm

Article no.: 560007 115X7
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £6.31 / 1 Piece
  • from 10 Piece
    £5.26 / 1 Piece
on request
In stock
111 pieces in stock

Select article variation and quantity

Disc ⌀×disc width (mm) Price per 1 Piece (incl. VAT)

Availability

  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • recommended approach angle: 20-30
  • optimised for material: Steel; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Uni
Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
Specification CER24Q-BF
Iron, sulphur and chlorine constituents < 0.1 %
Disc thickness 7 mm
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
recommended approach angle 20-30 degrees
optimised for material Steel; Steel
maximum circumferential speed 80 m/s
maximum speed 12,200 min-1
Type of product Rough grinding disc

Identification & Classification

Article number 560007 115X7
EAN / GTIN 4069515040266
Manufacturer number 560007 115X7
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Uni
 
dry
 

Description

Version:

Self-sharpening ceramic grit (CER) and the specially matched high-performance binding system permit grinding performance that is several times better, with extremely cool grinding compared to conventional roughing discs (A).
  • Very high productivity thanks to very quick material removal.
  • Optimum balance between extremely soft metal removal behaviour with very low application force and very long service life.
  • Ideal for grinding hard surfaces made of steel and INOX such as edge grinding, surface grinding or removing weld seams.
  • Grit, bonding, abrasive additives as well as reinforcement of the rough grinding discs are optimised for maximum metal removal rate and working life in their respective applications.
  • Shapes: Rough grinding discs, depressed centres (shapes 27, 28, 29)
  • Grinding angle 20° to 30°
  • Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds, surfaces, and edges.

Specification:

CER24Q-BF.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart