Porcelain grinding bodies Cylinder (oblique), Polishing, Type: 0205CA

Article no.: 501585 0205CA
New product
Price per 1 Piece (19.47 £ / 1 Kilogramm)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
62 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GMT
Grinding media Porcelain
Grit designation Polishing
Length 5 mm
Diameter 2 mm
Shape description Cylinder (oblique)
Contents 3 kg
Type of product Grinding body

Identification & Classification

Article number 501585 0205CA
EAN / GTIN 4069515040051
Manufacturer number 501585 0205CA
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
wet maximum
 

Description

Version:

Porcelain grinding bodies (without abrasive grit) have no removal effect.

Application:

For polishing and smoothing all materials. Creates homogeneous, shiny surfaces. Ideal as a follow-up step after pre-grinding with ceramic grinding bodies and plastic grinding bodies.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart