426 MS THREAD WIRE SET,.17-3.2 MM, 18 HOLDERS W/ 6.5 mm mount

Article no.: 4820003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Test pin

Identification numbers & Classifications

Article number 4820003
EAN / GTIN 4059192039271
Manufacturer number 4820003
L-Number L40090 499

Description

Version:

  • Set of thread pin gages in holder consists of: 18 holder pairs 426 M
  • Diameter 0.17 - 3.2 mm
  • For threads with outside diameter up to 95 mm

Description:

  • 426 MS thread test pin set 0.17 - 3.2mm, location hole: 6.5 mm

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Standards and measuring standards
  • Product group name: MarGage
  • Product name: Thread test pin set
  • Mounting hole: 6.5 mm
  • Product type: 426 MS
  • Accessory categories (eShop): 426 M Threaded test pins in holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart