GTI ER20 ST20X80 DIN 6499 ER Tapping Attachments with Straight Shanks

Article no.: 4545020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Collet chuck

Identification numbers & Classifications

Article number 4545020
EAN / GTIN 7291075133349
Manufacturer number 4545020
L-Number L24120 2106

Description

Description:

Collet Chucks, Body Diameter (BD) 34 mm, Connection Size (CSI) ER20, Protruding Length (LPR) 79.3 mm, Shank Size (SS) 20

Feature:

  • Body Diameter (BD) 34 mm
  • Connection Diameter Maximum Workpiece Side (DCONXWS) 13 mm
  • Connection Diameter Minimum Workpiece Side (DCONNWS) 1 mm
  • Connection Size (CSI) ER20
  • Protruding Length (LPR) 79.3 mm
  • Shank Length (LS) 80 mm
  • Shank Size (SS) 20

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart