815 GN Indicator stand 300 mm height

Article no.: 4413000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comperator stand

Identification & Classification

Article number 4413000
EAN / GTIN 4059192016531
Manufacturer number 4413000
L-Number L40100 21
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Sturdy base for stability and strength
  • Convenient hand grip at the top of the base
  • Structurally stable three-point support
  • Stainless steel column and support arm
  • Fine adjustment at support arm
  • Display unit can be swiveled by ± 90°
  • Easy to move without vibration
  • Front of the base is ground to allow movement along edges and rulers

Description:

Measuring stand with triangular base MarStand 815 GN
  • Total height 300 mm
  • Outreach (max.) 185 mm
  • Fixing hole: 8H7

Feature:

  • Application: For use on measuring and control plates
  • Calibration type: Uncalibrated
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product name: Measuring stand with triangular base
  • Product group name: MarStand
  • Mounting hole: 8H7
  • Product type: 815 GN
  • Base surface: 150 x 150 mm
  • Dimension a in mm: 300 mm
  • Total height: 300 mm
  • Dimension b in mm: 185 mm
  • Projection (max.): 185 mm
  • Dimension c in mm: 18 mm
  • Column diameter c: 18 mm
  • Dimension d in mm: 14 mm
  • Column diameter d: 14 mm
  • Product weight: 4.20 kg
  • Fine adjustment range mm: 2 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart