air-powered straight grinder PGAS 8/220 VS-HV 22,000 RPM/600 watts

Article no.: 4007220836859
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Straight die grinder

Identification numbers & Classifications

Article number 4007220836859
EAN / GTIN 4007220836859
Manufacturer number 80706060

Description

Version:

  • Particularly slim extension

Description:

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the back. The air grinder has to be used with oil. The drive stands out thanks to its extended design and particularly slim extension. Due to the lever throttle, the drive has a dead man's switch. 1 m exhaust hose and 3 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 6 mm collet, 2 keys (EM size 7/16″, EM size 9/16″).

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 600 Watt
  • Rotational speed: 22000 RPM
  • Collet group: 5
  • Throttle type: Lever
  • Version: Particularly slim extension
  • Width, metric: 46 mm
  • Air consumption, at idle: 0.95 m³/min
  • Air consumption, under load: 0.85 m³/min
  • Incl. dia collet [mm]: 6 mm
  • Length, metric: 335 mm
  • Number of oil drops [min]: 5 Tropfen
  • Net weight: 1.17 kg
  • Air supply hose internal dia.: 8.5 mm
  • Exhaust direction: rear
  • Height: 46 mm

Advantage:

  • The extended version of the tool is suitable for working on hard-to-reach and particularly narrow areas.
  • Safe working using dead man's switch.
  • No dust turbulence on the workpiece side.
  • Ideal for the recommended mounted tools thanks to the collet mounting.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart